Motion
2-1/4E

FLEXCO
2-1/4E

20006 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
MI ITEM #00867728
MFR #2-1/4E
Your Price$300.14/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
2-1/4E

20006 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
MI ITEM #00867728
MFR #2-1/4E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$300.14/bx(List $360.17)

Overview

Mfr description
2-1/4E STEEL BELT FSTNR 20006 (25/CTN)

Specifications

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Steel
  • Package Quantity
    25 Per Carton
  • Weight
    10.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text