Overview
Mfr description
6787816 25.CA.CPLG .25 X .38
Specifications
- SeriesCA
- Disc Coupling TypeDisc
- Coupling Size Code25
- Weight0.12 lbs
- UPC_NO698210878160
- StyleCA
- Torque Rating (in-lb)4.7 in-lb
- Product TypeComplete Disc Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data