Motion
2835L
2835L Rotary Gear Pump - 11.3 gpm, 75 psi, 1-1/2 NPT Ports
MI ITEM #00867849
MFR #2835L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2835L Rotary Gear Pump - 11.3 gpm, 75 psi, 1-1/2 NPT Ports
MI ITEM #00867849
MFR #2835L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2835L PUMP

Specifications

  • Type Design
    Rotary Gear
  • Maximum Flow Rate
    11.3 gpm
  • Max Pressure
    75 psi
  • Inlet Outlet Port Sizes
    1-1/2 in NPT
  • Pump Body Material
    Cast Iron
  • Wetted Materials
    Hardened steel gears, Iron bearings, hardened steel shafts
  • Port Orientation
    90° Ports
  • Seal
    Viton Lipseal
  • Supporting Product Brochure
  • Supp Product Iom Eng Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text