Motion
S00208
Cutting Oil - Type: Cutting, 12 oz, Aerosol Can
Mi Item #00867858
MFR #S00208
Price$13.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Oil - Type: Cutting, 12 oz, Aerosol Can
Mi Item #00867858
MFR #S00208

Mfr description
SC0208000 CUTTING OIL
  • Excellent lubricant specifically formulated for all ferrous and non-ferrous machining operations
  • Extends tool life, reducing tool sharpening and downtime
  • Recommended for all metals including stainless steel and soft metals such as aluminum, brass and copper
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.04/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Height
    8.4
  • Length
    11
  • Size
    12 oz.
  • Specific Gravity
    1
  • Weight
    1.05 lbs, 11.4
  • Width
    8.4

Details

  • Additional Applications
    Broaching, Drilling, Grinding, Reaming, Sawing, Threading
  • Application
    Cutting Oil is an excellent lubricant formulated For All Ferrous and Non-Ferrous Machining Operations
  • Color
    Light Amber
  • Composition
    Mineral
  • Container Type
    Aerosol Can
  • Environmental Protection Standard
    Meets SCAQMD Requirements
  • Features & Benefits
    • Excellent lubricant specifically formulated for all ferrous and non-ferrous machining operations• Extends tool life, reducing tool sharpening and downtime• Recommended for all metals including stainless steel and soft metals such as aluminum, brass and copper• Utilizes a unique combination of friction reducing triglycerides which aides in a high degree of fluid film protection• Yields a high degree of fluid film protection resulting in excellent extreme pressure characteristics preventing metal-to-metal seizure• Uses: Drilling, cutting, threading, sawing, reaming and broaching, grinding• Priced per each
  • Flash Point
    Less than 0 °F
  • Form
    Liquid
  • Fragrance
    Petroleum
  • Manufacturer Upc Number
    075577902088
  • Material Application
    Aluminum, Brass, Copper, Stainless Steel
  • Product Type
    Cutting & Threading Oils
  • Standards Met
    OSHA Hazard Communication, NSF Registered
  • Trade Name/Number
    LU 208
  • Type
    Cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)