Motion
140EST

FLEXCO
140EST

20118 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, 300 Stainless Steel Material
Mi Item #00867898
MFR #140EST
Price$268.95/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
140EST

20118 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, 300 Stainless Steel Material
Mi Item #00867898
MFR #140EST

Mfr description
140EST SS TOP PLATE 20118 (25/CTN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.95/bx

Specifications

Dimensions

  • Weight
    3.98 lbs

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    300 Stainless Steel
  • Package Quantity
    25 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)