Motion
190EST

FLEXCO
190EST

20119 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, 300 Stainless Steel Material
Mi Item #00867968
MFR #190EST
Price$305.20/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
190EST

20119 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, 300 Stainless Steel Material
Mi Item #00867968
MFR #190EST

Mfr description
190EST SS TOP PLATE 20119 (25/CTN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.20/bx

Specifications

Dimensions

  • Weight
    4.66 lbs

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    300 Stainless Steel
  • Package Quantity
    25 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)