Motion
MT1610026
Taper Shank Drill Bit - 1302 Series, High Speed Steel Material, 13/32 in, 3-5/8 in Flute, 118 ° Point Angle, 7 in Overall Length
MI ITEM #00868000
MFR #MT1610026
Price$58.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1302 Series, High Speed Steel Material, 13/32 in, 3-5/8 in Flute, 118 ° Point Angle, 7 in Overall Length
MI ITEM #00868000
MFR #MT1610026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.69/each

Specifications

Dimensions

  • Drill Bit Size
    13/32 in
  • Flute Length
    3-5/8 in
  • Overall Length
    7 in
  • Taper Shank Size
    1MT

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Standard
  • Series
    1302
  • Shank Type
    Morse Taper
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
10026 13/32 #1TS HS DRILL TAPER SHK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought