Motion
88   KIT, MTG BASE HCI

HUB CITY INC
88 KIT, MTG BASE HCI

Speed Reducer Horizontal Base Kit - 88, 800, 810, 850 Reducer Size, Cast Iron Material
MI ITEM #00868136
MFR #88 KIT, MTG BASE HCI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
88 KIT, MTG BASE HCI

Speed Reducer Horizontal Base Kit - 88, 800, 810, 850 Reducer Size, Cast Iron Material
MI ITEM #00868136
MFR #88 KIT, MTG BASE HCI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02-29-00012-088 BASE KIT

Specifications

  • Base Type
    Horizontal Base
  • Manufacturer Reducer Size
    88, 800, 810, 850
  • Material
    Cast Iron
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662798216379
  • Shipping Dimensions Height
    4 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    14 in
  • Weight
    19.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text