Motion
2835P
2835P Rotary Gear Pump - 11.3 gpm, 75 psi, 1-1/2 NPT Ports
Mi Item #00868168
MFR #2835P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2835P Rotary Gear Pump - 11.3 gpm, 75 psi, 1-1/2 NPT Ports
Mi Item #00868168
MFR #2835P

Mfr description
2835P-2A PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in NPT

Details

  • Max Pressure
    75 psi
  • Maximum Flow Rate
    11.3 gpm
  • Port Orientation
    90° Ports
  • Pump Body Material
    Cast Iron
  • Seal
    Packing
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Rotary Gear
  • Wetted Materials
    Hardened steel gears, Iron bearings, hardened steel shafts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)