Motion
S00210
Lubricant - Food Grade, 10 oz, Aerosol Can, Transparent Color
Mi Item #00868176
MFR #S00210
Price$13.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - Food Grade, 10 oz, Aerosol Can, Transparent Color
Mi Item #00868176
MFR #S00210

Mfr description
SC0210000 FOOD GRADE SILICONE LUB
  • 5% low-viscosity silicone formula compatible with most surfaces
  • Repels water and is noncorrosive to metals
  • An excellent lubricant on plastic, fiber gears, extruded parts, wood to wood sliding applications and rubber
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.43/each

Specifications

Dimensions

  • Container Size
    10 oz
  • Height
    7.95
  • Length
    2.6
  • Specific Gravity
    0.65
  • VOC Content
    0.95
  • Weight
    0.425, 0.93 lbs
  • Width
    2.55

Details

  • Additives Included
    Silicone
  • Application
    General Purpose
  • Certification
    NSF H1
  • Color
    Transparent
  • Composition
    2,2-Dimethylbutane, 2,3-Dimethylbutane, 2-Methylpentane, 3-Methylpentane, Cyclohexane, Hexane, Propane
  • Container Type
    Aerosol Can
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Features & Benefits
    • 5% low-viscosity silicone formula compatible with most surfaces• Repels water and is noncorrosive to metals• An excellent lubricant on plastic, fiber gears, extruded parts, wood to wood sliding applications and rubber• Meets FDA regulation described in Title 21 paragraph 178.3570, when no more than 10 ppm is imparted• NSF H1 rated for use in federally inspected meat and poultry plants
  • Flammability
    Flammable
  • Flash Point
    -20 °F
  • Food Grade
    Food Grade
  • GHS Flammability Rating
    Flammable Aerosol (Category 2)
  • Lubricant Base
    Silicone
  • Lubricant Film
    Wet
  • Lubrication Type
    Silicone Lubricant
  • Manufacturer Upc Number
    075577902101
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    H1 Food Grade
  • Odor
    No
  • Operating Temperature Range
    -40 °F to 450 °F
  • Regulations
    No
  • Series
    LU210
  • Standards Met
    NSF Registration #115089
  • Temperature Range
    -40 to +450 °F
  • Type
    Lubricant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)