Motion
802500
Bushing - For Use With F-450 Series Clutches, FW Series Clutches, FWCB Series Clutch/Brake, Straight Shaft, 0.6250 in Bore
MI ITEM #00868289
MFR #802500
Your Price$154.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing - For Use With F-450 Series Clutches, FW Series Clutches, FWCB Series Clutch/Brake, Straight Shaft, 0.6250 in Bore
MI ITEM #00868289
MFR #802500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$154.13/each(List $177.26)

Overview

Mfr description
802500 FW BUSHING

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    F-450 Series Clutches, FW Series Clutches, FWCB Series Clutch/Brake
  • Bore Style
    Straight Shaft
  • Bore Size
    0.6250 in
  • Ratings
    CE, and RoHS
  • Bore Diameter
    0.6250 in
  • Additional Details
    One bushing for the FW and F-450. Two bushings for the FWCB are usually required. Includes keys and longer set screws when required.
  • Manufacturer Product Page
  • UPC_NO
    662284155359
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought