Motion
VG-710-U24R5

SYSTEM PLAST
VG-710-U24R5

Flat Top Conveyor Chain Accessory - Reflector Mounting Assembly, White, UHMWPE Material
Mi Item #00868347
MFR #VG-710-U24R5
Price$508.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-710-U24R5

Flat Top Conveyor Chain Accessory - Reflector Mounting Assembly, White, UHMWPE Material
Mi Item #00868347
MFR #VG-710-U24R5

Mfr description
VG-710-U24R5 TRACK
  • Two Piece Curved Wear Strip for tab chain. White UHMW material 24 inch radius. Used with 882 series tab chain.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$508.86/each

Specifications

Dimensions

  • Maximum Sheath Width
    1.5000 in
  • Overall Width
    1.5000 in
  • Weight
    1.60 lbs
  • Width
    1.5000 in

Details

  • Accessory Type
    Curved and Straight Tracks (TAB)
  • Additional Details
    Tab Curve Track; Radius: -in, Series: VG-710, Height: -in , Track Width: -in , Material: UHMW-PE
  • Chain Number
    882 Tab, RR 882
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Catalog Number
    VG-710-U24R5
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405278547
  • Material
    UHMW-PE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)