Motion
802600
Bushing - For Use With F-450 Series Clutches, FW Series Clutches, FWCB Series Clutch/Brake, Straight Shaft, 0.7500 in Bore
MI ITEM #00868455
MFR #802600
Your Price$154.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing - For Use With F-450 Series Clutches, FW Series Clutches, FWCB Series Clutch/Brake, Straight Shaft, 0.7500 in Bore
MI ITEM #00868455
MFR #802600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$154.13/each(List $177.26)

Overview

Mfr description
802600 FW BUSHING

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    F-450 Series Clutches, FW Series Clutches, FWCB Series Clutch/Brake
  • Bore Style
    Straight Shaft
  • Bore Size
    0.7500 in
  • Ratings
    CE, and RoHS
  • Bore Diameter
    0.7500 in
  • Manufacturer Product Page
  • UPC_NO
    662284155366
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought