Motion
F-450 .875 1-3V 04.50 OD

NEXEN GROUP
F-450 .875 1-3V 04.50 OD

Friction Clutch - 0.8750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Sheave 1/3V4.50
MI ITEM #00868532
MFR #F-450 .875 1-3V 04.50 OD
Your Price$853.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
F-450 .875 1-3V 04.50 OD

Friction Clutch - 0.8750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Sheave 1/3V4.50
MI ITEM #00868532
MFR #F-450 .875 1-3V 04.50 OD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$853.45/each(List $1,024.14)

Overview

Mfr description
802820 CLUTCH

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Single Plate Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Drive Arrangement
    Sheave 1/3V4.50
  • Port Size
    1/8 NPT
  • Max Rpm
    3600 rpm
  • Finish
    Black Oxide
  • Maximum Dynamic Torque Capacity
    119 in
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Overall Length
    4.75 in
  • Overall Diameter
    4.56 in
  • Bore Diameter
    0.8750 in
  • Drive Inertia
    4.79 lb-in²
  • Shaft Inertia
    4.79 lb/in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Approximate Clutch Facing Life
    230 hphr
  • Clutch Facing Effective Area
    11.93 in²
  • Maximum Continuous Thermal Dissipation
    0.30 hp
  • Clutch Heat Sink Capacity
    30000 ft-lbs
  • Clutch Peak Thermal Input Rate
    10.70 hp
  • Clutch Response Factor
    0.049
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    5 psi
  • Clutch Air Chamber Volume When New
    0.266 in³
  • Clutch Air Chamber Vol When Worn Out
    0.695 in³
  • Ratings
    CE and RoHS
  • Model
    F-450
  • Weight
    10.50 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Static torque up to 196 in-lbs at 80 psi, maximum speed 3600 rpm, transmitted power up to 5 hp, continuous thermal dissipation up to 0.3 hp, bores up to 0.875". Features sealed ball bearings and splined hub. Available in pilot mount, integral sheave, and coupling models. Optional disc and caliper brake turns some models into clutch-brakes. This clutch's bore can be reduced with bushings found in accessories.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284155427
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text