Motion
802700
Coupling Adapter - For Use With F-450 Series Clutches, FW Series Clutches, FWCB Series Clutch/Brake, FCB-450 Series Clutch/Brake, LSCC-32 Series Clutches, Taper Lock #1008, 0.5000 - 1.0000 in Bore, Bare Steel and Iron Finish
MI ITEM #00868600
MFR #802700
List Price$692.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Adapter - For Use With F-450 Series Clutches, FW Series Clutches, FWCB Series Clutch/Brake, FCB-450 Series Clutch/Brake, LSCC-32 Series Clutches, Taper Lock #1008, 0.5000 - 1.0000 in Bore, Bare Steel and Iron Finish
MI ITEM #00868600
MFR #802700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$692.61/each for your price

Overview

Mfr description
802700 COUPLING HALF LESS BUSHING

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    F-450 Series Clutches, FCB-450 Series Clutch/Brake, FW Series Clutches, FWCB Series Clutch/Brake, LSCC-32 Series Clutches
  • Bore Style
    Taper Lock #1008
  • Bore Size
    0.5000 - 1.0000 in
  • Finish
    Bare Steel and Iron
  • Ratings
    CE, and RoHS
  • Bore Diameter
    0.5000 - 1.0000 in
  • Coupling Brand/Type
    Dodge Taper Lock Poly Disc
  • Coupling Size
    2.625 in
  • Max Parallel Misalignment
    0.015 in
  • Max Angular Misalignment
    0.040 in
  • Maximum Axia Float
    + 0.125 in
  • Additional Details
    Taper lock bushing (sold separately).
  • Manufacturer Product Page
  • UPC_NO
    662284155373
  • Weight
    2.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text