Motion
2AM21
A Series - 2AM21 Helical Gear Pump, 39.6 gpm, 150 psi, 1-1/2 in NPT Ports
MI ITEM #00868630
MFR #2AM21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A Series - 2AM21 Helical Gear Pump, 39.6 gpm, 150 psi, 1-1/2 in NPT Ports
MI ITEM #00868630
MFR #2AM21

Mfr description
2AM21-1A PUMP
  • Designed to operate at standard motor speeds
  • Stonger tooth profile than spur gears
  • Bi-directional rotation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in NPT
  • Minimum Speed
    200 rpm
  • Pump Size
    21
  • Size Flow
    Size 21 = 2.2 Gal /100 Rev [8.33 L / Rev]

Details

  • Configuration Assembly
    Foot Mounted with Relief Valve
  • Material
    Housing: Cast Iron, Gears: Ductile Iron, Bearings: Bronze, Idler Shaft: Ductile Iron, Drive Shaft: Hardened steel
  • Max Pressure
    150 psi
  • Maximum Flow Rate
    40.2 gpm
  • Maximum Operating Pressure
    150 psi
  • Maximum Speed
    1800 rpm
  • Mounting
    Foot Mounted
  • Pressure Rating
    150 psi
  • Pump Body Material
    Cast Iron - Standard Construction
  • Seal
    Mechanical Seal
  • Series
    A Series
  • Shaft Type
    Idler Shaft
  • Type Design
    Helical Gear
  • Wetted Materials
    Ductile Iron Gears, Bronze Bearings, Hardened Steel/Ductile Iron Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)