Motion
NO. 930-2 35LB PAIL

LUBRIPLATE LUBRICANTS CO
NO. 930-2 35LB PAIL

930 Series Multipurpose Grease - High Temperature, Petroleum-Based, Bentone-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, White Color, Not Food Grade, Water Resistant, +5 to +375 °F
MI ITEM #00868686
MFR #NO. 930-2 35LB PAIL
Price$427.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 930-2 35LB PAIL

930 Series Multipurpose Grease - High Temperature, Petroleum-Based, Bentone-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, White Color, Not Food Grade, Water Resistant, +5 to +375 °F
MI ITEM #00868686
MFR #NO. 930-2 35LB PAIL

Mfr description
NO. 930-2 35 LB PAIL
  • High film strength
  • Exceptional resistance to water
  • Non-melt type
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$427.15/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    2
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Application
    Grease gun applications
  • Base Type
    Gelling agent
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Bentone-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    Non Melt
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215510009
  • Max Operating Temperature
    375 °F
  • Min Operating Temperature
    5 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    930
  • Temperature Range
    +5 to +375 °F
  • Type
    High Temperature
  • UPC_NO
    089215510009
  • Viscosity
    135
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 1% loss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)