Specifications
Dimensions
- Inlet Outlet Port Sizes2 in NPT
- Size FlowSize 21 = 0.022 GPR
Details
- Configuration AssemblyFoot Mounted with Relief Valve
- Max Pressure150 psi
- Maximum Flow Rate48.6 gpm
- Pump Body MaterialCast Iron - Standard Construction
- SealMechanical Seal
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type DesignHelical Gear
- Wetted MaterialsDuctle Iron Gears, Bronze Bearings, Hardened Steel/Ductle Iron Shafts
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)