Motion
VG-710-U30R5

SYSTEM PLAST
VG-710-U30R5

CORNER TRACK 30IN TAB
Mi Item #00868932
MFR #VG-710-U30R5
Price$680.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-710-U30R5

CORNER TRACK 30IN TAB
Mi Item #00868932
MFR #VG-710-U30R5

Mfr description
VG-710-U30R5 TRACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$680.62/each

Specifications

Dimensions

  • Overall Width
    1-1/2 in
  • Weight
    2.40 lbs

Details

  • Color
    White
  • Manufacturer Upc Number
    787405278660
  • Material
    UHMWPE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)