Motion
S00305000
Heavy-Duty Mold Release Fluid - 12 oz, Aerosol Can, Transparent
Mi Item #00868976
MFR #S00305000
Price$22.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy-Duty Mold Release Fluid - 12 oz, Aerosol Can, Transparent
Mi Item #00868976
MFR #S00305000

Mfr description
S00305000 MOLD RELEASE 12OZ AEROSOL
  • Extra-heavy concentration of high viscosity silicone that provides maximum releases under the most severe molding conditions
  • High purity minimizes crazing, spotting, sticking and other causes for rejects
  • Does not contain any chlorofluorocarbons (CFC’s) or hydrochlorofluorocarbons (HCFC’s)
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$22.94/each

Specifications

Dimensions

  • Container Size
    12 oz

Details

  • Certification
    HFR Rating -2.2.0
  • Color
    Transparent
  • Composition
    Dimethyl Ether, Heptane, Difluoroethane
  • Container Type
    Aerosol Can
  • Features & Benefits
    • Extra-heavy concentration of high viscosity silicone that provides maximum releases under the most severe molding conditions • High purity minimizes crazing, spotting, sticking and other causes for rejects • Does not contain any chlorofluorocarbons (CFC’s) or hydrochlorofluorocarbons (HCFC’s) • Heat stable to 550°F • Uses: Rubber, polystyrene, polyurethane foams, plastics, elastomeric materials and metal coatings • Priced per each
  • Manufacturer Upc Number
    075577903054
  • Temperature Range
    Maximum of +550 °F
  • Type
    Heavy-Duty Mold Release
  • UPC_NO
    075577903054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)