Motion
T-1038
Weatherhead Cut-off Wheel
MI ITEM #00868981
MFR #T-1038
Price$126.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Cut-off Wheel
MI ITEM #00868981
MFR #T-1038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.73/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Contents
    Cut off wheel
  • Kerf
    0.09375 in
  • Wheel Diameter
    11 in

Details

  • Accessory Type
    Cut off wheel
  • Kit
    No
  • Material
    Carbon steel
  • Warranty

Overview

Mfr description
T-1038
  • Smooth and dependable
  • Built to last
  • Designed for safety and reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought