Motion
2EST

FLEXCO
2EST

20123 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, 300 Stainless Steel Material
MI ITEM #00869023
MFR #2EST
Your Price$355.48/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
2EST

20123 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, 300 Stainless Steel Material
MI ITEM #00869023
MFR #2EST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$355.48/bx(List $426.57)

Overview

Mfr description
2EST SS TOP PLATE 20123 (25/CTN)

Specifications

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    300 Stainless Steel
  • Package Quantity
    25 Per Carton
  • Weight
    7.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text