Motion
803100
Bushing - For Use With F-450 Series Clutches, FW Series Clutches, FWCB Series Clutch/Brake, Rough Stock Bore, 0.0000 - 0.7500 in Bore
MI ITEM #00869035
MFR #803100
List Price$177.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing - For Use With F-450 Series Clutches, FW Series Clutches, FWCB Series Clutch/Brake, Rough Stock Bore, 0.0000 - 0.7500 in Bore
MI ITEM #00869035
MFR #803100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$177.26/each for your price

Overview

Mfr description
803100 FW BUSHING BLANK

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    F-450 Series Clutches, FW Series Clutches, FWCB Series Clutch/Brake
  • Bore Style
    Rough Stock Bore
  • Bore Size
    0.0000 - 0.7500 in
  • Ratings
    CE, and RoHS
  • Bore Diameter
    0.0000 - 0.7500 in
  • Manufacturer Product Page
  • UPC_NO
    662284155571
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text