Motion
A7203 AUX CAP KIT  OPEN  FIXED

REXNORD INC
A7203 AUX CAP KIT OPEN FIXED

A7203 Bearing End Caps & Cover -
Mi Item #00869270
MFR #A7203 AUX CAP KIT OPEN FIXED
Price$1,162.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
A7203 AUX CAP KIT OPEN FIXED

A7203 Bearing End Caps & Cover -
Mi Item #00869270
MFR #A7203 AUX CAP KIT OPEN FIXED

Mfr description
A7203 AUX CAP KIT, OPEN, FIXED
  • 2 3/16" Open Auxiliary Cap Kit for Fixed Units in 2000, 3000, 5000 & 9000 Series Bearings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,162.69/each

Specifications

Dimensions

  • Size Code
    7
  • Weight
    2.70 lbs

Details

  • Country of Origin
    United States of America
  • End Cap Type
    Open End Cap
  • Product Type
    Bearing End Caps & Covers
  • Series
    Caps
  • UPC_NO
    698210689735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)