Motion
MT1610044
Taper Shank Drill Bit - 1302 Series, High Speed Steel Material, 11/16 in, 5-3/8 in Flute, 118 ° Point Angle, 9-1/4 in Overall Length
MI ITEM #00869341
MFR #MT1610044
Price$86.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1302 Series, High Speed Steel Material, 11/16 in, 5-3/8 in Flute, 118 ° Point Angle, 9-1/4 in Overall Length
MI ITEM #00869341
MFR #MT1610044

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.12/each

Specifications

Dimensions

  • Drill Bit Size
    11/16 in
  • Flute Length
    5-3/8 in
  • Overall Length
    9-1/4 in
  • Taper Shank Size
    2MT

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Standard
  • Series
    1302
  • Shank Type
    Morse Taper
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
10044 11/16 #2T SHK DRIL HS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought