Motion
1C
20014 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
MI ITEM #00869394
MFR #1C
Your Price$307.33/bc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20014 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
MI ITEM #00869394
MFR #1C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$307.33/bc(List $379.64)

Overview

Mfr description
1C STEEL FASTENER 20014 (100/BUCKET)

Specifications

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Steel
  • Package Quantity
    100 Per Carton
  • Weight
    10.91 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text