Motion
1-1/2C

FLEXCO
1-1/2C

20016 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
Mi Item #00869531
MFR #1-1/2C
Price$364.94/bc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1-1/2C

20016 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
Mi Item #00869531
MFR #1-1/2C

Mfr description
1-1/2C STEEL FASTENER 20016 (100/BUCKET)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$364.94/bc

Specifications

Dimensions

  • Height
    8
  • Length
    10
  • Weight
    22.12 lbs, 19.4
  • Width
    10

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Steel
  • Package Quantity
    100 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)