Motion
17830-P5
Molylube Multipurpose Grease - High Temperature/Extreme Pressure, Molybdenum Disulfide Composition, 1 NLGI Grade, 40 lb, Pail, Gray Color
MI ITEM #00869570
MFR #17830-P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Molylube Multipurpose Grease - High Temperature/Extreme Pressure, Molybdenum Disulfide Composition, 1 NLGI Grade, 40 lb, Pail, Gray Color
MI ITEM #00869570
MFR #17830-P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MOLYLUBE 65 40 LB PA 17830-P5

Specifications

  • Application
    Multipurpose
  • Type
    High Temperature/Extreme Pressure
  • NLGI Grade
    1
  • Container Size
    40 lb
  • Composition
    Molybdenum Disulfide
  • Dropping Point
    +500 °F
  • Color
    Gray
  • Temperature Range
    0 to +600 °F
  • Weight
    43.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought