Motion
2C
20017 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
Mi Item #00869591
MFR #2C
Price$481.27/bc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20017 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
Mi Item #00869591
MFR #2C

Mfr description
2C STEEL FASTENER 20017 (100/BUCKET)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$481.27/bc

Specifications

Dimensions

  • Height
    11.29
  • Length
    11.96
  • Weight
    30.30 lbs, 30.14
  • Width
    11.96

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Steel
  • Package Quantity
    100 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)