Motion
2-1/4C

FLEXCO
2-1/4C

20018 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
Mi Item #00869670
MFR #2-1/4C
Price$1,038.00/bc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
2-1/4C

20018 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
Mi Item #00869670
MFR #2-1/4C

Mfr description
2-1/4C STEEL FASTENER 20018 (100/BUCKET)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,038.00/bc

Specifications

Dimensions

  • Height
    11.25
  • Length
    12.1
  • Weight
    42.92 lbs, 41.4
  • Width
    12.1

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Steel
  • Package Quantity
    100 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)