Motion
MT1610049
Taper Shank Drill Bit - 1302 Series, High Speed Steel Material, 49/64 in, 6 in Flute, 118 ° Point Angle, 9-7/8 in Overall Length
MI ITEM #00869680
MFR #MT1610049
Your Price$116.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1302 Series, High Speed Steel Material, 49/64 in, 6 in Flute, 118 ° Point Angle, 9-7/8 in Overall Length
MI ITEM #00869680
MFR #MT1610049

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$116.59/each(List $134.07)

Overview

Mfr description
10049 1302 T.S. 49/64 #2 SHK DRL

Specifications

  • Drill Bit Size
    49/64 in
  • Flute Length
    6 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Taper Shank Size
    2MT
  • Point Angle
    118 °
  • Point Type
    Standard
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    9-7/8 in
  • Series
    1302
  • Shank Type
    Morse Taper
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text