Specifications
Dimensions
- Container Size16 oz
- Width8.4
Details
- CertificationHFR Rating -2.2.0
- ColorTransparent
- CompositionCarbon Dioxide, Mineral Spirits, Tetrachloroethylene, Trichloroethylene
- Container TypeAerosol Can
- Manufacturer Upc Number075577903511
- TypeMold Cleaner