1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ITW DEVCON
Carbide Putty 3lb
Putty - 3 lb, Bucket, Color: Gray, Application: Industrial
MI ITEM #
00869721
MFR #
Carbide Putty 3lb
Price
$495.63
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Sealants
Putties
ITW DEVCON Carbide Putty 3lb
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ITW DEVCON
Carbide Putty 3lb
Putty - 3 lb, Bucket, Color: Gray, Application: Industrial
MI ITEM #
00869721
MFR #
Carbide Putty 3lb
Mfr description
10050 CARBIDE PUTTY 3LB.
Excellent abrasion resistance in aggressive industrial environments
Handles particulates less than 1/16”
Withstands continuous service temperatures to 250°F
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$495
.63
/each
Add to Cart
Specifications
Dimensions
Package Size
3 lb
Details
Application
Industrial
Color
Gray
Cure Time
16 hr
Epoxy Color
Gray
Max Operating Temperature
250 °F
Package Type
Bucket
Product Form
Putty
Type
Carbide Putty
Work Time
50 min
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items