Motion
VG-011-02

SYSTEM PLAST
VG-011-02

Triple Rail Clamp Round - Stainless Steel, Triple Rail Clamp, 1.50 in Overall Width, Round Bolt Holes, 2.50 in Rail Centers, Use 3/8 bolt or M10 bolt Fasteners
Mi Item #00869793
MFR #VG-011-02
Price$27.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-011-02

Triple Rail Clamp Round - Stainless Steel, Triple Rail Clamp, 1.50 in Overall Width, Round Bolt Holes, 2.50 in Rail Centers, Use 3/8 bolt or M10 bolt Fasteners
Mi Item #00869793
MFR #VG-011-02

Mfr description
VG-011-02 CLAMP
  • Triple guide rail clamp with round hole. Used with tall containers or when large and small containers run on the same production line. Stainless steel, 11 gauge.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.55/each

Specifications

Dimensions

  • Overall Height
    0.7900 in
  • Overall Width
    1.5000 in

Details

  • Additional Details
    Support for guide rail. Used with tall containers or when large and small containers run on the same production line.
  • Bolt Hole Shape
    Round
  • CAD Drawing
  • Clamp Type
    Triple Rail Clamp
  • Fastener Type
    3/8 OR M10
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-011-02
  • Manufacturer Upc Number
    787405000117
  • Material
    Stainless Steel
  • Rail Centers
    2.5000 in
  • Steel Gauge
    11 ga
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)