Motion
Evap Oil
Lubriplate Cleaning Oil - Type: Cleaning, 5 gal, Pail
Mi Item #00869871
MFR #Evap Oil
Price$345.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubriplate Cleaning Oil - Type: Cleaning, 5 gal, Pail
Mi Item #00869871
MFR #Evap Oil

Mfr description
F0524-060 EVAP OIL 5GAL PAIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$345.80/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Weight
    37.00 lbs

Details

  • Additional Applications
    Forming, Stamping
  • Base Type
    Mineral
  • Color
    Colorless
  • Container Type
    Pail
  • Flash Point
    130 °F
  • Food Grade
    No
  • Formula Type
    Straight Oil
  • ManufacturerName (description attribute)
    Fiske Brothers
  • Material Application
    Aluminum, Brass, Copper, Galvanized Steel, Painted Steel, Terneplate, Tinplate
  • Oil Type
    Cleaning Oil
  • Product Type
    Cutting & Threading Oils
  • Scent
    Odorless
  • Type
    Cleaning
  • UPC_NO
    089215000357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)