Motion
RP2C

FLEXCO
RP2C

20023 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Rip Repair Fastener, Steel Material
Mi Item #00869947
MFR #RP2C
Price$952.03/bc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
RP2C

20023 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Rip Repair Fastener, Steel Material
Mi Item #00869947
MFR #RP2C

Mfr description
RP2C STEEL FASTENER (100/BUCKET) 20023
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$952.03/bc

Specifications

Dimensions

  • Weight
    42.02 lbs

Details

  • Accessory Type
    Bolt Solid Plate Fastener Rip Repair Fastener
  • Material
    Steel
  • Package Quantity
    100 Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)