Motion
LW .750
Bushing - For Use With L-600 Series Clutches, LW Series Clutches, Straight Shaft, 0.7500 in Bore
MI ITEM #00870139
MFR #LW .750
List Price$233.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing - For Use With L-600 Series Clutches, LW Series Clutches, Straight Shaft, 0.7500 in Bore
MI ITEM #00870139
MFR #LW .750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$233.06/each for your price

Overview

Mfr description
804600 LW BUSHING

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    L-600 Series Clutches, LW Series Clutches
  • Bore Style
    Straight Shaft
  • Bore Size
    0.7500 in
  • Ratings
    CE, and RoHS
  • Bore Diameter
    0.7500 in
  • Additional Details
    Includes key(s) and longer set screws when required.
  • Manufacturer Product Page
  • UPC_NO
    662284155830
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text