Motion
AD5 1:1 D,E SP

HUB CITY INC
AD5 1:1 D,E SP

Right Angle Spiral Bevel Gear Reducer - AD5 Series, Spiral Bevel Gear Type, Single, 1:1 Ratio, Left or Right Output Direction, 0.6250 in Input Dia., Solid Shaft Input, 0.6250 in Output Dia., Solid Output
MI ITEM #00870141
MFR #AD5 1:1 D,E SP
Price$1,158.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
AD5 1:1 D,E SP

Right Angle Spiral Bevel Gear Reducer - AD5 Series, Spiral Bevel Gear Type, Single, 1:1 Ratio, Left or Right Output Direction, 0.6250 in Input Dia., Solid Shaft Input, 0.6250 in Output Dia., Solid Output
MI ITEM #00870141
MFR #AD5 1:1 D,E SP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,158.52/each

Specifications

Dimensions

  • Housing Dimensions
    (L) 4.4400 in x (H) 2.0050 in x (W) 4.2500 in
  • Housing Height
    2.0050 in
  • Housing Length
    4.4400 in
  • Housing Width
    4.2500 in
  • Input Size
    0.6250 in
  • Output Size
    0.6250 in
  • Ratio
    1:1
  • Service Factor
    1.00
  • Weight
    3 lbs

Details

  • Bevel Gear Type
    Spiral Bevel
  • Housing Material
    Aluminum
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    662798008387
  • Max Input Horsepower
    2.190 hp
  • Output Direction
    Left or Right
  • Output RPM
    1750 rpm
  • Output Torque
    78.7
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    AD5
  • Style
    D;E

Overview

Mfr description
AD5 1:1 D/E SPIRAL BEVEL REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought