Motion
MT1610056
Taper Shank Drill Bit - 1302 Series, High Speed Steel Material, 7/8 in, 6-1/8 in Flute, 118 ° Point Angle, 10-3/4 in Overall Length
Mi Item #00870154
MFR #MT1610056
Price$111.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1302 Series, High Speed Steel Material, 7/8 in, 6-1/8 in Flute, 118 ° Point Angle, 10-3/4 in Overall Length
Mi Item #00870154
MFR #MT1610056

Mfr description
10056 7/8 #3T SHK DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.68/each

Specifications

Dimensions

  • Drill Bit Size
    7/8 in
  • Flute Length
    6-1/8 in
  • Overall Length
    10-3/4 in
  • Taper Shank Size
    3MT

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Standard
  • Series
    1302
  • Shank Type
    Morse Taper
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)