Motion
LW .875
Bushing - For Use With L-600 Series Clutches, LW Series Clutches, Straight Shaft, 0.8750 in Bore
MI ITEM #00870259
MFR #LW .875
Price$202.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing - For Use With L-600 Series Clutches, LW Series Clutches, Straight Shaft, 0.8750 in Bore
MI ITEM #00870259
MFR #LW .875

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$202.66/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Bore Size
    0.8750 in
  • Weight
    0.50 lbs

Details

  • Additional Details
    Includes key(s) and longer set screws when required.
  • Bore Style
    Straight Shaft
  • For Use With Series
    L-600 Series Clutches, LW Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284155847

Overview

Mfr description
804700 LW BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought