Motion
22   KIT, MTG BRACKET

HUB CITY INC
22 KIT, MTG BRACKET

Speed Reducer Vertical Base Kit - 22 Reducer Size, Steel Material
MI ITEM #00870261
MFR #22 KIT, MTG BRACKET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
22 KIT, MTG BRACKET

Speed Reducer Vertical Base Kit - 22 Reducer Size, Steel Material
MI ITEM #00870261
MFR #22 KIT, MTG BRACKET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02-29-00026-022 MTG KIT

Specifications

  • Base Type
    Vertical Base
  • Manufacturer Reducer Size
    22
  • Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662798216515
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    6 in
  • Shipping Dimensions Width
    6 in
  • Weight
    2.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text