Motion
VG-011-NS

SYSTEM PLAST
VG-011-NS

Double Rail Clamp Slotted - Stainless Steel, Double Rail Clamp, 1.00 in Overall Width, Slotted Bolt Holes, 3.31 in Rail Centers, Use 3/8 bolt or M10 bolt Fasteners
Mi Item #00870440
MFR #VG-011-NS
Price$17.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-011-NS

Double Rail Clamp Slotted - Stainless Steel, Double Rail Clamp, 1.00 in Overall Width, Slotted Bolt Holes, 3.31 in Rail Centers, Use 3/8 bolt or M10 bolt Fasteners
Mi Item #00870440
MFR #VG-011-NS

Mfr description
VG-011-NS CLAMP
  • Double guide rail clamp, narrow with slotted hole. Stainless steel, 11 gauge.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.34/each

Specifications

Dimensions

  • Overall Height
    0.7900 in
  • Overall Width
    1.0000 in

Details

  • Additional Details
    Support for guide rail. Used with tall containers or when large and small containers run on the same production line.
  • Bolt Hole Shape
    Slotted
  • Clamp Type
    Double Rail Clamp
  • Fastener Type
    3/8 OR M10
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-011-NS
  • Manufacturer Upc Number
    787405004337
  • Material
    Stainless Steel
  • Rail Centers
    3.3100 in
  • Steel Gauge
    11 ga
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)