Motion
MT1610061
Taper Shank Drill Bit - 1302 Series, High Speed Steel Material, 61/64 in, 6-3/8 in Flute, 118 ° Point Angle, 11 in Overall Length
Mi Item #00870473
MFR #MT1610061
Price$159.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1302 Series, High Speed Steel Material, 61/64 in, 6-3/8 in Flute, 118 ° Point Angle, 11 in Overall Length
Mi Item #00870473
MFR #MT1610061

Mfr description
10061 1302 T.S. 61/64 #3 SHK DRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.28/each

Specifications

Dimensions

  • Drill Bit Size
    61/64 in
  • Flute Length
    6-3/8 in
  • Overall Length
    11 in
  • Taper Shank Size
    3MT

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Standard
  • Series
    1302
  • Shank Type
    Morse Taper
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)