Motion
20397

FLEXCO
20397

20397 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Extra Bolt, Copper Alloy Material
Mi Item #00870513
MFR #20397
Price$380.90/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
20397

20397 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Extra Bolt, Copper Alloy Material
Mi Item #00870513
MFR #20397

Mfr description
20397 EVERDUR BOLTS (100/CTN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$380.90/bx

Specifications

Dimensions

  • Weight
    2.40 lbs

Details

  • Accessory Type
    Bolt Hinged Fastener Extra Bolt
  • Material
    Copper Alloy
  • Package Quantity
    100 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)