Motion
LW/L-600 COUPLING-H NO BSHG

NEXEN GROUP
LW/L-600 COUPLING-H NO BSHG

Coupling Adapter - For Use With L-600 Series Clutches, LW Series Clutches, LWCB Series Clutch/Brake, LCB-600 Series Clutch/Brake, LSCC-44 Series Clutches, LSCB-44 Series Clutch/Brake, Taper Lock #1215, 0.5000 - 1.1250 in Bore, Bare Steel and Iron Finish
Mi Item #00870523
MFR #LW/L-600 COUPLING-H NO BSHG
Price$997.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
LW/L-600 COUPLING-H NO BSHG

Coupling Adapter - For Use With L-600 Series Clutches, LW Series Clutches, LWCB Series Clutch/Brake, LCB-600 Series Clutch/Brake, LSCC-44 Series Clutches, LSCB-44 Series Clutch/Brake, Taper Lock #1215, 0.5000 - 1.1250 in Bore, Bare Steel and Iron Finish
Mi Item #00870523
MFR #LW/L-600 COUPLING-H NO BSHG

Mfr description
804900 COUPLING HALF LESS BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$997.88/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 - 1.1250 in
  • Bore Size
    0.5000 - 1.1250 in
  • Coupling Size
    4.000 in
  • Max Angular Misalignment
    2.0 °
  • Max Parallel Misalignment
    0.015 in
  • Maximum Axia Float
    + 0.125 in
  • Weight
    5.30 lbs

Details

  • Additional Details
    Taper lock bushing (sold separately).
  • Bore Style
    Taper Lock #1215
  • Coupling Brand/Type
    Dodge Taper Lock Poly Disc
  • Finish
    Bare Steel and Iron
  • For Use With Series
    L-600 Series Clutches, LCB-600 Series Clutch/Brake, LSCB-44 Series Clutch/Brake, LSCC-44 Series Clutches, LW Series Clutches, LWCB Series Clutch/Brake
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284155861
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)