Motion
VG-012-01-316

SYSTEM PLAST
VG-012-01-316

Sigle Rail Clamp - 316 Stainless Steel, Single Rail Clamp, 1.50 in Overall Width, Round Bolt Holes, Use 5/16 bolt or M8 bolt Fasteners
Mi Item #00871076
MFR #VG-012-01-316
Price$6.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-012-01-316

Sigle Rail Clamp - 316 Stainless Steel, Single Rail Clamp, 1.50 in Overall Width, Round Bolt Holes, Use 5/16 bolt or M8 bolt Fasteners
Mi Item #00871076
MFR #VG-012-01-316

Mfr description
VG-012-01-316 CLAMP
  • Single guide rail clamp with round hole. 316 stainless steel, 14 gauge.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.22/each

Specifications

Dimensions

  • Overall Height
    0.7500 in
  • Overall Width
    1.5000 in

Details

  • Additional Details
    Rail Clamps support guide rail for industrial applications such as conveyor guide rail or wear beds. Rail Clamps offer heavy duty strength and corrosion resistance.
  • Bolt Hole Shape
    Round
  • CAD Drawing
  • Clamp Type
    Single Rail Clamp
  • Fastener Type
    5/16 or M8
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-012-01-316
  • Manufacturer Upc Number
    787405019430
  • Material
    Stainless Steel
  • Steel Gauge
    14 ga
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)