Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Four-Bolt Split Flange, Split Housing, Uncoated
MI ITEM #00871134
MFR #02F208

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02F208 FLANGE HSG

Specifications

  • Mounting Type
    4-Bolt Flange
  • Housing Construction
    Split
  • Compatible Bore Diameter
    3.4375 in, 85 mm
  • Bolt Center To Center Length
    101.5 mm
  • Bolt Circle Diameter
    242 mm
  • Overall Length Diameter
    286 mm
  • Compatible Bearing Type
    Split Cylindrical Roller
  • Finish Coating
    Uncoated
  • Overall Depth
    5-3/8 in
  • Compatible Bearing Series Part Num
    01, 01E, 02
  • Series
    F
  • Weight
    27.28 lbs
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought