Motion
20400

FLEXCO
20400

20400 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Extra Bolt, 300 Stainless Steel Material
MI ITEM #00871217
MFR #20400
Your Price$246.36/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
20400

20400 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Extra Bolt, 300 Stainless Steel Material
MI ITEM #00871217
MFR #20400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$246.36/bx(List $344.92)

Overview

Mfr description
20400 SS BOLTS(100/CTN) FOR 550,190

Specifications

  • Accessory Type
    Bolt Hinged Fastener Extra Bolt
  • Material
    300 Stainless Steel
  • Package Quantity
    100 Per Carton
  • Weight
    2.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought