Motion
190/550

FLEXCO
190/550

20399 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Extra Bolt, Steel Material
Mi Item #00871338
MFR #190/550
Price$94.90/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
190/550

20399 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Extra Bolt, Steel Material
Mi Item #00871338
MFR #190/550

Mfr description
190/550 STL BOLT 20399 (100/CTN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.90/bx

Specifications

Dimensions

  • Weight
    2.36 lbs

Details

  • Accessory Type
    Bolt Solid Plate Fastener Extra Bolt
  • Material
    Steel
  • Package Quantity
    100 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)