Motion
MT1610075
Taper Shank Drill Bit - 1302 Series, High Speed Steel Material, 1.1719 in, 7-3/8 in Flute, 118 ° Point Angle, 13 in Overall Length
Mi Item #00871347
MFR #MT1610075
Price$215.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1302 Series, High Speed Steel Material, 1.1719 in, 7-3/8 in Flute, 118 ° Point Angle, 13 in Overall Length
Mi Item #00871347
MFR #MT1610075

Mfr description
10075 1302 T.S. 1-11/64 #4 SHK DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.57/each

Specifications

Dimensions

  • Diameter
    1-11/64 in, 29.77 mm
  • Drill Bit Size
    1.1719 in
  • Flute Length
    7-3/8 in
  • Overall Length
    13 in
  • Taper Shank Size
    4MT

Details

  • Bit Type
    Taper Shank
  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1302
  • Shank Type
    Morse Taper
  • Spiral Direction
    Right Hand Spiral
  • Web Thinning
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)